missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Description
- Free of detectable DNase/RNase, human DNA and pyrogens
- Contents non-cytotoxic
- Alphanumeric well coding
- High clarity of the microplates for optimal microscopic examinations
- Stackable
- Consecutive lot numbering
- Uniform footprint; conforms to (ANSI) (ANSI/SBS 1-2004)
- Risk of contamination from sample material being carried over is minimised
- μClear™ bottom extends detection capability down to 340nm
- Well profile: F-bottom/chimney well (flat bottom)
- Growth area per well: 34 mm²
- Working volume per well: 25 μl - 340 μl
- Sterile
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Packaging | 10/Pk., 40/Cs. |
| Color | White, Clear Bottom |
| Product Type | Cell Culture Microplate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?