missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, V-Shaped-Bottom Microplate

Product Code. 10751211
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10751211 Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10751211 Supplier Greiner Bio-One Supplier No. 651180
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 04-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color:Clear; Sterility:Sterile; Lid:With Lid

  • Improved cell adhesion through physical surface treatment
  • Compatible with automated systems
  • Alphanumeric well coding
  • High clarity of the microplates for optimal microscopic examinations
  • Stackable
  • Consecutive lot numbering
  • Uniform footprint
  • Can be pipetted precisely
  • Suitable for +/- analyses
  • Solid bottom Well profile: V-bottom (conical bottom)
  • Growth area per well: 28 mm²
  • Working volume per well: 40 μl - 200 μl
  • With lid that enables gas exchange with minimal evaporation
  • TC surface treatment Sterile Individually wrapped in peel-off packs for user convenience
TRUSTED_SUSTAINABILITY

Specifications

Barcode Alphanumeric
Certifications/Compliance DIN ISO 9001
Certified RNase/DNase, human DNA free
Format Standard
Lid With Lid
Culture Area 0.28 mm2
Array 8 x 12
Color Clear
Product Type Cell Culture Microplate
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 40 to 200 μL
Sterility Sterile
Surface Treatment Tissue Culture
Total Volume (Metric) Well 234 μL
Well Shape Conical Bottom (V-well)
Dnase Free Yes
Max. Heat Stability -20°C to +60°C
Max. RCF 4800 x g (swinging bucket rotor)
Quantity 100/Cs.
Temperature Range (Metric) -20°C to +60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.