missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cellview™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate

Product Code. 15260679
Change view
Click to view available options
Color:
Black, Clear Bottom, Clear Bottom
Unit Size:
Pack of 16
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15260679 Black, Clear Bottom, Clear Bottom Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15260679 Supplier Greiner Bio-One Supplier No. 655891
  • ONLINE EXCLUSIVE PRICE
    1305.00 €
    1154.00 € / Pack of 16
    Save 151.00 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid

  • Round well geometry to reduce optical distortions
  • Black frame upon which 175μm borosilicate glass bottom is glued
  • Cell culture treated
  • Individually wrapped with lid

Warranty

No

TRUSTED_SUSTAINABILITY

Specifications

Barcode Alphanumeric
Breakapart No
Format Standard
Lid With Lid
Array 8 x 12
Autoclavable Not Autoclavable
Binding Type Non Binding
Color Black, Clear Bottom, Clear Bottom
Product Type Imaging Microplate
Material Cycloolefin, Borosilicate Glass
No. of Wells 96
Sterility Sterile
Surface Treatment Tissue Culture
Total Volume (Metric) Well 483 μL
Well Shape Flat Bottom (F-well)
No. per Pack 1
Quantity 16/Cs.
Well Color Clear Bottom
Dimensions (L x W x H) 127.8 x 85.5 x 14.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.