missing translation for 'onlineSavingsMsg'
Learn More

SureSTART CERT 96-Well Plate

Product Code. 17717173 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17717173 Clear Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17717173 Supplier SureSTART Supplier No. 60180P228
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CERT 96-well plate constructed of polypropylene.

  • 96-Well
  • U-Shaped Base
  • Polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Lid Without Lid
Autoclavable Autoclavable
Product Line Webseal
Color Clear
Disposable Single-use
For Use With (Equipment) HPLC GC Autosampler
Skirt Style Full
Material Polypropylene
No. of Wells 96
Sterility Non-sterile
Total Volume (Metric) Well 1 mL
Well Shape Round
No. per Pack 50 Pk.
RNase Free No
Dimensions (L x W x H) 127.76 x 85.48 x 33 mm
Diameter (Metric) Well 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.