missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Chrome Steel Comfort Grinding Jars
Shop All Retsch Products
Click to view available options
Capacity (Metric):
50 mL
125 mL
500 mL
Unit Size:
Each
Description
- Available in a variety of sizes
- Optional aeration covers
- Pressure tight safety closure devices
Specifications
Specifications
| Product Type | Comfort Grinding Jar |
| Capacity (Metric) | 125 mL |
| For Use With (Equipment) | For PM 100, PM 200, PM 400 and S 100 |
| Material | Chrome Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction