missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Chrome Steel Grinding Balls

Product Code. 10268370 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric):
5 mm
7 mm
9 mm
12 mm
20 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10268370 20 mm Each
10106710 7 mm Each
10400391 9 mm Each
10024140 5 mm Each
10014440 12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10268370 Supplier RETSCH Supplier No. 05.368.0033
  • ONLINE EXCLUSIVE PRICE
    8.80 €
    7.68 € / Pack of 1
    Save 1.12 €
    12% Off
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Grinding Balls
Diameter (Metric) 20 mm
For Use With (Equipment) mm 200 andmm 301
Material Chrome Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.