missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromium Solution for ICP, 10g/L, HNO3 Matrix, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Specifications
Specifications
| Solution Contains | HNO3 |
| Concentration | 10 g/L |
| Quantity | 100 mL |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Chromium (Cr) 10000mg/l in HNO3 5%
- Danger
- Skin corrosion/irritation Category 1 B
- Skin sensitiser Category 1
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash hands, forearms andface thoroughly after handling.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : nitric acid, chromium(III) nitrate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction