missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Chromosome Medium 1A

Product Code. 11594436 Shop All Gibco Products
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11594436 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11594436 Supplier Gibco™ Supplier No. 31672017
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chromosome Medium 1A

Gibco™ Chromosome Medium 1A is a complete medium for the culture of lymphocytes isolated from bone marrow for cytogenetic studies. Lymphocytes from peripheral blood can also be cultured in Gibco™ Chromosome Medium 1A, with the addition of phytohemagglutinin (PHA). The complete formulation is available.

Product Use
For Research Use Only. Not for use in diagnostic procedures.

cGMP Manufacturing and Quality System
Gibco™ Chromosome Medium 1A is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard.
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type Chromosome Medium 1A
For Use With (Application) Cell viability, proliferation and function, clinical and translational research, mammalian cell culture
Quantity 100 mL
Certifications/Compliance ISO 13485 standards, FDA
Regulatory Status RUO
Content And Storage –5 to –20°C
Description Chromosome Medium 1A, 100mL, Liquid Form, 24 Months Shelf Life, –5 to –20°C Storage Conditions, Used for Cell Viability, Proliferation and Function, Clinical and Translational Research, Mammalian Cell Culture

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.