missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Class 1 Plastic Cartridge A1B1E1 for Organic Vapors and Acid Gas

Product Code. 15433460
Change view
Click to view available options
Black, Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15433460 Black, Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15433460 Supplier Honeywell™ Supplier No. N65770016
  • ONLINE EXCLUSIVE PRICE
    53.55 €
    36.71 € / Pack of 1
    Save 16.84 €
    31% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ergonomically designed and suitable for use in medical, pharmaceutical, and petrochemical industries.

  • Half-face style
  • Suitable for medical and pharmaceutical industry use
  • Suitable for petrochemical industry use
  • Silicone body for added comfort
  • Ergonomic design and improved suspension system for superior fit
  • Twin exhalation valves for added breathing comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EC Category PPE: 2, EC Certificate: 250, EC Attestation: 250, EN 140, Declaration of conformity INSPEC N65770016
Connection Type Cartridge connection type: RD40, Accepts 1 filter
Description Strap division: 4
Color Black
Size Large
Includes Neck strap
Weight (Metric) 151 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.