missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Classic 2-ply Face Mask with Earloops
Shop All Medicom Products
Click to view available options
:
Classic 2-ply Face Mask with Earloops; Certifications/Compliance (Europe): ISO 9001; Color: Blue; Fastening Type: Earloops; Disposable: Yes; Material: Polypropylene
Description
- Economic face masks used in catering and for visitors
- Comfortable to wear due to non-woven material that doesn't fear water
- Complete with nosepiece and earloops
Specifications
Specifications
| Color | Blue |
| Fastening Type | Earloops |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Dimensions (L x W) | 180 x 92 mm |
| Style | Pleated |
| Certifications/Compliance (Europe) | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | Food Industry |
| Packaging Quantity | 50 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction