missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One μClear™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate

Product Code. 10662123
Change view
Click to view available options
Color:
White, Clear Bottom
Unit Size:
Pack of 32
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10662123 White, Clear Bottom Pack of 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10662123 Supplier Greiner Bio-One Supplier No. 781098
  • ONLINE EXCLUSIVE PRICE
    437.00 €
    373.67 € / Pack of 32
    Save 63.33 €
    14% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color:White, Clear Bottom; Sterility:Sterile; Lid:With Lid

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Compatible with automated systems
  • Stackable
  • Alphanumeric well coding μClear™ bottom
  • Well profile: F-bottom (flat bottom)
  • Growth area per well: 10 mm²
  • Working volume per well: 15 μl - 110 μl
  • Available with  lid that enables gas exchange with the lowest possible evaporation
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Barcode Alphanumeric
Lid With Lid
Array 16 x 24
Packaging 8/Pk., 32/Cs.
Color White, Clear Bottom
Material Polystyrene
No. of Wells 384
Sterility Sterile
Surface Treatment Cell Culture
Well Shape Rounded Square
Quantity 32/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.