missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments CO2 Resistant Tube Roller

Product Code. 30274327
Change view
Click to view available options
Speed Range:
2 to 80 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
30274327 2 to 80 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30274327 Supplier Grant Instruments Supplier No. CTR6
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CO2 resistant tube roller allows users to place system inside a harsh CO2 incubator environment.

  • The CTR-6 is specifically designed for use in harsh environments such as high CO2 and humidity and provides reproducible results for cell culture growth.
  • Removable rollers makes the unit flexible and allows for performing various procedures and techniques with various cultivation vessels.
  • The specially designed remote controller allows for protection of electronics from CO2 incubator environment.
  • The CTR-6 incorporates a stepper motor with a guaranteed service life up to 10,000 hours.
  • It is also possible to stack up to 3 units, saving valuable bench space.
  • Speed control range of 5 to 80 rpm
  • Tilt angle of 4°
TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 4°
Speed Range 2 to 80 rpm
Voltage 100/240 V
Holds 3 kg
Product Type Tube Roller
Certifications/Compliance CE
Frequency 50/60 Hz
Material Plastic
Depth (English) 3.15 in.
Depth (Metric) 80 mm
Dimensions (L x W x H) 310 x 262 x 80 mm
Height (English) 3.15 in.
Height (Metric) 80 mm
Length (English) 12.2 in.
Length (Metric) 310 mm
Length (Metric) Platform 220 mm
Width (English) 10.31 in.
Width (Metric) 262 mm
Shipping Weight (English) 8.8 lb.
Shipping Weight (Metric) 4 kg
Weight (Metric) 3 kg
Controller Type Wired Controller on Extension Lead
Model TubeRoller
For Use With (Equipment) CO2 Incubators
Humidity Range Up to 80%
Includes CTR-6 Base Unit and Controller
No. of Positions 5
Packaging Quantity 1 Ea.
Spacing 5 mm
Timer Range 1 to 96 hr.
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.