missing translation for 'onlineSavingsMsg'
Learn More

COD Standard Solution, 1000mg/L, Reagecon™
BIOPHARMA

Product Code. 12800317 Shop All Reagecon Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12800317 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12800317 Supplier Reagecon Supplier No. COD1000
  • ONLINE EXCLUSIVE PRICE
    207.00 €
    135.92 € / 500mL
    Save 71.08 €
    34% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Verify that correct COD analysis has taken place. COD Standard Solution, 1000mg/L, Reagecon™ is a control and calibration standard that yields a precise COD measurement of 1000ppm. Achieving the anticipated result for the standard improves confidence in the COD readings for a sample.

Chemical oxygen demand (COD) is an important environmental parameter that measures the amount of oxygen that can be consumed by reactions in a measured solution. A COD test determines the amount of oxidizable pollutants in a water sample and helps determine the effect a particular effluent will have on a receiving body.

Specifications

Description COD control and calibration standard
Packaging HDPE Bottle
Traceability to NIST Yes
Odor Characteristic
Vapor Pressure 23 hPa
Density 1.00015g/cm3
Physical Form Liquid
Concentration 1000 mg/L
Melting Point 0°C
Boiling Point 100°C
Solubility Miscible with water
Quantity 500 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.