missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Unimax Shaker Package

Product Code. 10371983 Shop All Heidolph Instruments Products
Change view
Click to view available options
Speed Range:
0 to 500 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
10371983 0 to 500 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10371983 Supplier Heidolph™ Supplier No. 5431231900
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Complete package

Package includes:

  • (1) orbital platform shaker Unimax 1010
  • (1) heating module
  • (1) high incubator hood
TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 0 to 500 rpm
Voltage 115/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.