missing translation for 'onlineSavingsMsg'
Learn More

3M™ Comply™ Chemical Indicator Strips

Product Code. 12529737
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12529737 10 x 10 cm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12529737 Supplier 3M™ Supplier No. 7000002743
  • ONLINE EXCLUSIVE PRICE
    808.49 €
    329.80 € / Pack of 1000
    Save 478.69 €
    59% Off
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Color Blue to Pink
Dimensions (L x W) 10 x 10 cm
Length (Metric) 10 cm
Product Type Chemical Indicator Strips
Material Hydrogen Peroxide
Quantity 1000 Pk.
Width (Metric) Exterior 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.