missing translation for 'onlineSavingsMsg'
Learn More

3M™ Comply™ Indicator Tape

Product Code. 15858022 Shop All 3M Products
Change view
Click to view available options
Length (Metric):
55 m
Unit Size:
Pack of 42
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15858022 55 m Pack of 42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15858022 Supplier 3M™ Supplier No. 7000138228
  • ONLINE EXCLUSIVE PRICE
    427.00 €
    316.19 € / Pack of 42
    Save 110.81 €
    25% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Comply™ Indicator Tape is an integral part of a coordinated sterilization control system.

  • High-quality, stretchy tapes adhere very well to a variety of soft packaging
  • Type 1 indicator
  • For sealing packaging
  • Clear color change from beige to black
  • Safe closure
  • Easy to read result
  • Lead-free, latex-free, solvent-free

Specifications

For Use With (Application) Sealing packaging, exposure monitoring
Length (Metric) 55 m
Model Type 1 Indicator
Product Type Indicator Tape
Sterilization Indicator Clear color change from beige to black
Sterilization Method Steam
Width (Metric) Exterior 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.