missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Condensate Bottle, AMA440

Product Code. 15271058
Change view
Click to view available options
Capacity (Metric):
4 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15271058 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15271058 Supplier Astell Scientific™ Supplier No. AAN308
  • ONLINE EXCLUSIVE PRICE
    257.00 €
    243.15 € / Pack of 1
    Save 13.85 €
    5% Off
Estimated Shipment: 11-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heat-resistant condensate bottle for AMA440 Classic model autoclave. Astell Scientific™ Condensate Bottle, AMA440 collects autoclave condensate via a silicone tube.

  • The condensate bottle can be connected to any of the ‘Classic’ model autoclaves to allow up to 4 liters of water collection during and after the sterilization cycle.
  • This option is useful in situations where no easy drainage is available, or as a lower cost alternative to the ‘Autofill’ version.
  • Leak-proof bottom.
  • Bucket-style handle for easy transport.

Specifications

Capacity (Metric) 4 L
Product Type Condensate Bottle
Features The condensate bottle can be connected to any of the Classic compact units to allow up to 4 liters of water collection during the free steaming stage.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.