missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Container for 2840 265 x 390 Max 1

Product Code. 17839558 Shop All Tuttnauer Products
Change view
Click to view available options
For Use With (Equipment):
2840 Autoclave
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
17839558 2840 Autoclave Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17839558 Supplier Tuttnauer Supplier No. BSK4110003
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel container for waste.

  • Container for 2840 265 x 390 max 1
  • Stainless Steel container for waste

Specifications

Capacity (English) 4.7 gal.
Capacity (Metric) 21.5 L
Depth (Metric) Chamber 39 cm
Dimensions (L x W) 265 x 390 mm
Depth (English) Chamber 15.4 in.
For Use With (Equipment) 2840 Autoclave
Length (English) 10.4 in.
Length (Metric) 26.5 cm
Product Type Autoclave Basket
Material Stainless Steel
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.