missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 100L 3D Tank Liner

Product Code. 31932510 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
100 L
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31932510 100 L Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932510 Supplier Corning™ Supplier No. 9130025
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Gusseted 100L tank liner eliminates cross contamination and the need to clean and validate tanks

Tank liners are priced and sold individually

  • Extends reusable tank life
  • Each bag is irradiated and individually packed to ensure sterility

Applications:

Biopharmaceutical

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 L
Material LDPE
Capacity (English) 0.0264 gal.
For Use With (Application) Ideal for Biopharmaceutical Application
Product Type Gusseted 3D Tank Liner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.