missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Flat-Bottom Polystyrene NBS Microplate Without Lid
Shop All Corning Products

Click to view available options
Color:
Black
White
Volume (Metric) Working:
25 to 125 μL
75 to 200 μL
Format:
Half-Area
Standard
Unit Size:
Pack of 25
Description
Specifications
Specifications
| Format | Half-Area |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 25 to 125 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-binding |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction