Learn More
Corning™ Half-area 96-well Clear Flat Bottom UV-Transparent Microplate Without Lid
Shop All Corning ProductsDescription
These microplates have a unique UV-transparent bottom, which is ideal for determining protein and/or nucleic acid concentrations. The UV-transparent bottom is molded to the top without adhesives for greater strength and maximum leak resistance. These microplates are for low background and consistent performance at 260 nm and 280 nm. Their broad linear detection range allows reliable detection of high and low concentrations of biomolecules.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Format | Half-Area |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | UV-Transparent Microplate |
| Material | Acrylic |
| Volume (Metric) Well | 205 μL |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.