missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Expansion Bags
BIOPHARMA

Product Code. 17263584 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
3 L
5 L
Fill Volume:
190 mL
381 mL
633 mL
1252 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Fill Volume unitSize
17263584 5 L 1252 mL Each
17243584 1 L 381 mL Each
17253584 3 L 633 mL Each
17233584 500 mL 190 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17263584 Supplier Corning™ Supplier No. 9120087
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    152.48 € / Pack of 1
    Save 10.52 €
    6% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Features a single-web polyolefin film with very good clarity when filled for viewing cultures, suited for scalable expansion

Cell expansion bags are intended for the expansion and culture of non-adherent cells. The bags are made from single-web polyolefin, gas permeable film. The integrated tubing allows for functionally closed system filling, feeding, and sampling.



Features and Benefits
  • Cell expansion observed with multiple cell models
  • Gas permeable film
  • Reusable sampling valve for in-process testing
  • Tubing for sterile weld connections
  • Scalable, user friendly
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -20° to 40°C
Certifications/Compliance ANSI, AMI, ISO 11137
For Use With (Application) Expansion and culture of non-adherent cells, ideal for basic research biopharmaceutical applications
Includes Reusable sampling valve
Tubing Style Integrated
Fill Volume 1252 mL
Film Description Single web polyolefin gas permeable film with good clarity
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail Port 1- two leads with female luers and small pinch clamps, port 2 -dockable fill line with sampling valve and small pinch clamp
Quantity Each
Sterilization Method Radiation
Product Type Cell Expansion Bag
Capacity (Metric) 5 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.