missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 50L 3D Tank Liner

Product Code. 31932511 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932511 50 L Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932511 Supplier Corning™ Supplier No. 9130015
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This gusseted 50L tank liner eliminates cross contamination and the need to clean and validate tanks

This 50L gusseted tank liner is designed to eliminate cross contamination and the need to clean and validate tanks, while extending reusable tank life. Each bag is irradiated and individually packed to ensure sterility. It is ideal for biopharmaceutical applications.
Corning’s portfolio of irradiated tank liners are designed to fit cylindrical tanks. Tank liners are manufactured with low-density polyethylene (ULDPE) and are available in a range of sizes. Features and Benefits
  • Gamma irradiated, individually packaged
  • Free of animal-derived components
  • Eliminate costs associated with the cleaning and validation of tanks
  • Decrease labor costs and increase turnaround time
  • Eliminate the risks associated with cross contamination
  • Help extend the life of reusable tanks, resulting in lower capital expenditures
  • Wide variety of sizes available

  • Corning media certificates are available on our Resource Library.
    TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 50 L
    Material LDPE
    Capacity (English) 0.0132 gal.
    For Use With (Application) Ideal for Biopharmaceutical Application
    Product Type Gusseted 3D Tank Liner
    Product Title
    Sélectionnez un problème

    En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.