missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Antibiotic-Antimycotic Solution

Description
For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.
Specifications
Specifications
| Content And Storage | -20°C |
| Concentration | 10,000 IU Penicillin, 10,000μg/mL Streptomycin and 25μg/mL Amphotericin B |
| Form | Solution |
| Product Type | Antibiotic-Antimycotic |
| Sterility | Sterile |
| Format | Plastic Bottle |
| Quantity | 6 x 100 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?