missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lymphocyte Separation Medium
BIOPHARMA

Product Code. 15363661
Change view
Click to view available options
Quantity:
1 x 100 mL
1 x 500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15363661 1 x 100 mL 100mL
15373661 1 x 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15363661 Supplier Corning™ Supplier No. 25072CI
  • ONLINE EXCLUSIVE PRICE
    56.70 €
    52.68 € / 100mL
    Save 4.02 €
    7% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the in vitro isolation of lymphocytes from diluted whole blood.

Lymphocyte Separation Medium was originally designed for the in vitro isolation of lymphocytes from diluted whole blood. It is a sterile filtered, iso-osmotic polysucrose and diatrizoate solution with low viscosity and a density of 1.077-1.080 g/cm3 at 20°C.

Order Info

Packaged in PET bottles.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type Lymphocyte separation medium
Sterility Sterile
Quantity 1 x 100 mL
Content And Storage 15° to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.