missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Non-Gusseted Tank Liners

Product Code. 31932516 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1090 L
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932516 1090 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932516 Supplier Corning™ Supplier No. 9130080
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to fit cylindrical tanks

This 1090L tank liner is designed to eliminate cross contamination and the need to clean and validate tanks, while extending reusable tank life. Each bag is irradiated and individually packed to ensure sterility. It is ideal for biopharmaceutical applications.
Corning’s portfolio of irradiated tank liners are designed to fit cylindrical tanks. Tank liners are manufactured with low-density polyethylene (ULDPE) and are available in a range of sizes. Features and Benefits
  • Gamma irradiated, individually packaged
  • Free of animal-derived components
  • Eliminate costs associated with the cleaning and validation of tanks
  • Decrease labor costs and increase turnaround time
  • Eliminate the risks associated with cross contamination
  • Help extend the life of reusable tanks, resulting in lower capital expenditures
  • Wide variety of sizes available

  • Corning media certificates are available on our Resource Library.
    TRUSTED_SUSTAINABILITY

    Specifications

    Capacity (Metric) 1090 L
    Material LDPE
    For Use With (Application) Biopharmaceutical Applications
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.