missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Flexible Packaging Systems: EVA Collection Bags

Product Code. 31932522 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
20 L
Port Detail:
M/F luers; 2 slide clamps; barb
MPC M plug/connector, barb, F luer
MPC connector; M/F luers
Male MPC connector; M/F luers
Unit Size:
Each
Pack of 15
Pack of 25
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Port Detail Unit Size
31932522 20 L M/F luers; 2 slide clamps; barb Pack of 15
17263574 20 L MPC M plug/connector, barb, F luer Each
31932509 20 L MPC M plug/connector, barb, F luer Pack of 15
15316391 5 L Male MPC connector; M/F luers Each
31932508 5 L Male MPC connector; M/F luers Pack of 25
17253574 10 L MPC M plug/connector, barb, F luer Each
31932501 10 L MPC M plug/connector, barb, F luer Pack of 15
17233574 2 L Male MPC connector; M/F luers Each
31932507 2 L Male MPC connector; M/F luers Pack of 15
17243574 20 L M/F luers; 2 slide clamps; barb Each
17223574 1 L MPC connector; M/F luers Each
31932496 1 L MPC connector; M/F luers Pack of 15
15374675 10 L MPC connector; M/F luers Each
31932494 10 L MPC connector; M/F luers Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31932522 Supplier Corning™ Supplier No. 9120020
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Meet FDA requirements as 510K Medical Device

Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.

Order Info

The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.

TRUSTED_SUSTAINABILITY

Specifications

Material EVA
Sterility Sterile, Irradiated
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail M/F luers; 2 slide clamps; barb
Capacity (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.