missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Flexible Packaging Systems: EVA Collection Bags

Product Code. p-4902619 Shop All Corning Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
2 L
5 L
10 L
20 L
Port Detail:
M/F luers; 2 slide clamps; barb
MPC M plug/connector, barb, F luer
MPC connector; M/F luers
Male MPC connector; M/F luers
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17263574

missing translation for 'mfr': Corning™ 9120039

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Meet FDA requirements as 510K Medical Device

Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.

Order Info

The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Material EVA
Sterility Sterile, Irradiated
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail MPC M plug/connector, barb, F luer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.