missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Flexible Packaging Systems: MPC Connector Tubing
Shop All Corning Products
Click to view available options
Includes:
Clamp and filling bell,0.25 in. barb
Male luer Cap
Tubing Style:
Fits tubing 60.96 cm
Fits tubing 91.44 cm
Unit Size:
Each
Description
- Chemically resistant
- Heat sealable
- Flexible
Specifications
Specifications
| Certifications/Compliance | cGMPs, FDA Regulation 21 CFR part 820 and ISO 13485 Quality |
| Color | Clear |
| Includes | Male luer Cap |
| Tubing Style | Fits tubing 91.44 cm |
| Product Type | Connector tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction