missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Use Bags for HYPERStack™ Vessels

Product Code. 31932519 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
5 L
20 L
Tubing Style:
Heat sealable flexible tubing
PVC tubing
Unit Size:
Each
Pack of 15
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Tubing Style unitSize
31932519 20 L Heat sealable flexible tubing Pack of 15
15543861 20 L Heat sealable flexible tubing Each
17293574 5 L Heat sealable flexible tubing Each
31932504 5 L Heat sealable flexible tubing Pack of 15
17203584 5 L PVC tubing Each
31932514 5 L PVC tubing Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31932519 Supplier Corning™ Supplier No. 9120077
 Restricted Item
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution

These single-use bags can be connected to tubing via tube welding or by using the pre-assembled multipurpose connectors. They can be used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution.
Film type: ULDPE
Corning media certificates are available on our Resource Library.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Hyperstack™ vessels to add media substrates to complete cell culture in an entirely closed solution
Tubing Style Heat sealable flexible tubing
Film Description ULDPE
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail Port 1-12 L x 0.118 I.D. x 0.164 in. O.D. PVC tubing, 0.37 in. x 0.12 in. reducer, Port 2-male MPC connector with 0.37 in. barb female MPC cap, male luer connector with female luer cap, swabbable valve, bag port with 0.5 in. barb
Quantity Each
Capacity (Metric) 20 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.