missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ CpG oligodeoxynucleotides Mouse

Product Code. 18106002 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
0.1 mg
Unit Size:
0.1mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18106002 0.1 mg 0.1mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18106002 Supplier R&D Systems™ Supplier No. NBP231139
  • ONLINE EXCLUSIVE PRICE
    274.19 €
    241.50 € / 0.1mg
    Save 32.69 €
    11% Off
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

A Novus product, part of R&D Systems.

TRUSTED_SUSTAINABILITY

Specifica

Content And Storage Store at 4°C short term. Aliquot and store at -20°C long term. Avoid freeze-thaw cycles.
Product Line Novus
Quantity 0.1 mg
For Use With (Application) Activation of mouse TLR9
Type CpG Oligodeoxynucleotides
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.