missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ CpG oligodeoxynucleotides Mouse

Product Code. 18740734 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
2 Vials
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18740734 2 Vials Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18740734 Supplier Novus Biologicals™ Supplier No. NBP226235
  • ONLINE EXCLUSIVE PRICE
    433.00 €
    409.50 € / Pack of 2
    Save 23.50 €
    5% Off
 Restricted Item
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Applications: Ligand Activation

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 4°C short term. Aliquot and store at -20°C long term. Avoid freeze-thaw cycles.
Quantity 2 Vials
For Use With (Application) Ligand Activation
Type CpG Oligodeoxynucleotides
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.