missing translation for 'onlineSavingsMsg'
Learn More

RETSCH CryoMill

Product Code. 13454886 Shop All Retsch Products
Change view
Click to view available options
Voltage:
100/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
13454886 100/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13454886 Supplier RETSCH Supplier No. 20.749.0001
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for cryogenic grinding. Retsch™ CryoMills provide powerful impact ball milling which results in a perfect grinding efficiency.

  • Powerful cryogenic grinding by impact and friction, up to 30 Hz
  • 3 different grinding modes (cryogenic, dry or wet at ambient temperature)
  • Closed LN2-system (autofill) for enhanced safety, avoids any contact of the user with LN2
  • Screw-top grinding jars for convenient, leak-proof operation
  • Wide range of accessories including various LN2 feeding systems, jar and ball sizes, adapter racks, materials
  • Low LN2-consumption
  • Clearly structured user interface, memory for 9 SOPs
  • Programmable cooling and grinding cycles (10 sec. to 99 min.)
  • Ceramic jar available

Specifications

Product Type CryoMill
Certifications/Compliance CE Certified
Dimensions (L x W x H) 675 x 385 x 370 mm
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals
Height (Metric) 370 mm
Hertz 50/60 Hz
IP Rating IP30
Length (Metric) 675 mm
Phase 1-phase
Voltage 100/240 V
Width (Metric) 385 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.