missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers

Product Code. 10727831 Shop All Thermo Scientific Products
Click to view available options
Holds:
60 x 10 mL Erlenmeyer Flask
Tray
Product Type:
Adjustable Vessel Platform
Erlenmeyer Flask
Shaker Platform Utility Tray
Utility Tray Platform
Dimensions (L x W):
11 x 13 in.
18 x 18 in.
For Use With (Equipment):
MaxQ 2000, 2506, 2508
MaxQ 2000, 2506, 2508, 4000, 6000
MaxQ 2000, 2506, 2508, 4450
MaxQ 4000, 6000
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10727831

Brand: Thermo Scientific™ 0001643000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pick the optimal choice for a busy lab with these dedicated platforms, which are model-specific and come with pre-installed clamps to maximize capacity.

Pick the optimal choice for a busy lab with Thermo Scientific™ Dedicated Platforms for MaxQ™ 2000/2506/2508/4000/4450/6000 Shakers. MaxQ platforms are model-specific and come with pre-installed clamps to maximize capacity. MaxQ shakers, platforms and accessories provide exceptional innovation, reliability and accuracy.

Clamps come installed to provide maximum capacity.
TRUSTED_SUSTAINABILITY

Specifications

Holds 60 x 10 mL Erlenmeyer Flask
Product Type Erlenmeyer Flask
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W) 11 x 13 in.
Length (English) Platform 11 in.
Length (Metric) Platform 28 cm
Width (English) Platform 13 in.
Width (Metric) Platform 33 cm
For Use With (Equipment) MaxQ 2000, 2506, 2508, 4450
No. of Positions 60
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.