missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Deep-Well, Square-Well Microplate, 96 Well

Product Code. 12439307
Encompass_Preferred
Change view
Click to view available options
Unit Size:
Pack of 50
Volume (Metric) Well:
1 mL
Product Code. unitSize Volume (Metric) Well
12439307 Pack of 50 -
12449307 Pack of 50 1 mL
2 options
This item is not returnable. View return policy

Product Code. 12439307

Brand: Fisherbrand™ 219006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • Unique, patented sealing cap allows penetration of a needle through the cap into each well, minimising coring of the needle as the base of each well of the cap has been reduced in thickness
  • Choice of volumes, all with same external dimensions
  • Manufactured from inert polypropylene giving heat and solvent resistant qualities
  • Conical well base aids sample concentration, reconstitution and centrifugation
  • Small radius on all corners to prevent sample precipitation and improve concentration
  • DNase and RNase free Applications include SPE, HPLC, MS, liquid handling, automation, robotics.

Specifications

Format Standard
Lid Without Lid
Array 8 x 12
Color Clear
For Use With (Equipment) SPE, HPLC, MS, liquid handling, automation, robotics
Material Polypropylene
No. of Wells 96
Sterility Non-sterile
Surface Treatment Non-treated
Well Shape Square, Conical Bottom (V-well)
Dnase Free Yes
For Use With (Application) Sample storage, GC-MS applications
No. per Pack 50
Quantity 50/Cs.
RNase Free Yes
Length (Metric) 127.6 mm
Width (Metric) 85.5 mm
Height (Metric) 44 mm
Diameter (Metric) Well 8.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.