missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Two different colored rims available for easy process differentiation.
- Consistent geometry ensures smooth integration with robotic applications.
- Laser-engraved lot number and expiry date on each plate for traceability.
- Raised well rims and smooth surfaces provide reliable heat sealing and simple stacking.
- RecoverMax™ well design enhances sample recovery and ensures efficient mixing.
- Minimized residual volume and high well-to-well uniformity deliver reproducible results.
- Premium polypropylene construction resists chemicals, mechanical stress, and extreme conditions.
- Free from slip agents, plasticizers, and biocides that may interfere with bioassays.
- Autoclavable at 121°C for 20 minutes, ensuring sterility and reuse when needed.
- High-contrast OptiTrack™ matrix improves sample identification speed and reduces pipetting errors.
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | 20 plates (5 bags x 4 plates) |
| Color | Green |
| Product Type | Deepwell Plate |
| Material | Polypropylene |
| Volume (Metric) Well | 2000 μL |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
