missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Density Standards (25 °C), Paragon Scientific™
Click to view available options
Density:
0.6552 g/mL (25°C)
0.7223 g/mL (25°C)
0.775 g/mL (25°C)
0.8349 g/mL (25°C)
0.8678 g/mL (25°C)
0.934 g/mL (25°C)
0.9803 g/mL (25°C)
1.0242 g/mL (25°C)
1.0657 g/mL (25°C)
1.1233 g/mL (25°C)
1.1869 g/mL (25°C)
1.2819 g/mL (25°C)
1.6143 g/mL (25°C)
Unit Size:
60mL
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- Ensures full compliance to ASTM and IP test method protocols.
- Supplied in tamper evident packaging (please refer to standard for shelf life).
- Manufactured in the United Kingdom and available from stock for immediate dispatch
Specifications
Specifications
| Density | 1.0242 g/mL (25°C) |
| Quantity | 60 mL |
Nominal values quoted
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction