missing translation for 'onlineSavingsMsg'
Learn More

Density Standards (25 °C), Paragon Scientific™

Product Code. 13460519
Change view
Click to view available options
Density:
0.6552 g/mL (25°C)
0.7223 g/mL (25°C)
0.775 g/mL (25°C)
0.8349 g/mL (25°C)
0.8678 g/mL (25°C)
0.934 g/mL (25°C)
0.9803 g/mL (25°C)
1.0242 g/mL (25°C)
1.0657 g/mL (25°C)
1.1233 g/mL (25°C)
1.1869 g/mL (25°C)
1.2819 g/mL (25°C)
1.6143 g/mL (25°C)
Unit Size:
60mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Density unitSize
13460519 1.2819 g/mL (25°C) 60mL
13440509 0.6552 g/mL (25°C) 60mL
13450509 0.7223 g/mL (25°C) 60mL
13460509 0.775 g/mL (25°C) 60mL
13470509 0.8349 g/mL (25°C) 60mL
13480509 0.8678 g/mL (25°C) 60mL
13410519 0.934 g/mL (25°C) 60mL
13400519 0.9803 g/mL (25°C) 60mL
13420519 1.0242 g/mL (25°C) 60mL
13430519 1.0657 g/mL (25°C) 60mL
13450519 1.1233 g/mL (25°C) 60mL
13440519 1.1869 g/mL (25°C) 60mL
13470519 1.6143 g/mL (25°C) 60mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 13460519 Supplier Paragon Scientific Supplier No. DEN2512

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified Density standards are for the verification of instruments used to measure density of materials which are fluid at the desired test temperature within the range of 25°C

  • Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in accordance with primary level ASTM D1480 methodology
  • Ensures full compliance to ASTM and IP test method protocols.
  • Supplied in tamper evident packaging with a 2 year shelf life.
  • Fully traceable to international standards.
  • Supplied with MSDS.
  • Tamper evident security packaging.
  • Manufactured in the United Kingdom

Specifications

Density 1.2819 g/mL (25°C)
Certifications/Compliance ISO 17025, UKAS ISO 17034
Quantity 60 mL

Nominal values quoted

Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.