missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Phytone™ Supplement, ultra-filtered (UF)
For cell culture applications.
Brand: Gibco™ 210936
2614.83 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 10.60200kg
Description
- Ultra-filtered enzymatic digest of soybean meal
- Non-animal origin
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Dehydrated Culture Media | |
Difco™ | |
Animal origin-free |
Mammalian, Insect, Microbial | |
Cell Culture | |
10 kg |