missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Phytone™ Supplement, ultra-filtered (UF)
For cell culture applications.
168.00 € - 2965.00 €
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Culture Type | Mammalian, Insect, Microbial |
For Use With (Application) | Cell Culture |
Product Line | Difco™ |
Source | Animal origin-free |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
16299731
|
Gibco™
210931 |
Phytone Peptone UF; Gibco™ Difco; 500g |
168.00 €
500g |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16229741
|
Gibco™
210936 |
Quantity: 10kg |
2965.00 €
10kg |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed specifically for cell culture applications
- Non-animal origin
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Cell Culture | |
Animal origin-free |
Mammalian, Insect, Microbial | |
Difco™ |