missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Phytone™ Supplement, ultra-filtered (UF)
For cell culture applications.
Brand: Gibco™ 210931
159.60 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Designed specifically for cell culture applications
- Non-animal origin
Specifications
LUO | |
Mammalian, Insect, Microbial | |
Media Supplement | |
Cell Culture | |
500 g |
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Dehydrated | |
Bottle | |
Difco™ | |
Animal origin-free |