missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Digital MicroPlate Genie Pulse

Product Code. 16687652
Change view
Click to view available options
Holds:
1 Standard SBS Microplate
4 Standard SBS Microplates
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
16687652 1 Standard SBS Microplate Each
16697662 4 Standard SBS Microplates Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16687652 Supplier Scientific Industries Supplier No. SI0403A

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A digital microplate mixer ideal for applications such as small volume mixing, PCR Preparation, Digestions, as well as Cell Disruption.

  • Exclusive precise vortex orbit guarantees true vortexing action in each well of the microplate, at all times
  • Accurate speed and time control guarantee outstanding reliability and mixing consistency
  • Aggressive Vortexing with complete and uniform mixing even in 384 well plates
  • 1.0 mm orbit for thorough mixing regardless of sample viscosity
  • Intuitive LCD Display easy to use and fully programmable for speed and time
  • Unique Ventilation System protects the microplates from unwanted heat
  • The fan (located in the bottom of the unit) directs air downward and out of the unit
  • Accepts most standard microplates, even PCR plates with available kit
  • Multi-MicroPlate model provides mixing action with up to 4 microplates, or 8 with optional accessory tray

Specifications

Orbit 1 mm
Speed Range 500 to 2850 rpm
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Wattage 115 W
Amperage 0.5 A
Holds 1 Standard SBS Microplate
Product Type Digital MicroPlate Genie Pulse
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Depth (English) 6.5 in.
Depth (Metric) 165 mm
Dimensions (L x W x H) 6.5 x 6.5 x 6.5 in.
Height (English) 6.5 in.
Height (Metric) 165 mm
Length (English) 6.5 in.
Length (Metric) 165 mm
Width (English) 6.5 in.
Width (Metric) 165 mm
Shipping Weight (English) 7 lb.
Shipping Weight (Metric) 3.2 kg
Weight (English) 6.1 lb.
Weight (Metric) 2.75 kg
Controller Type Digital Keypad with Digital Speed and Time Display
Display Digital Speed and Time
For Use With (Equipment) Microplates
Includes Silicone Mat
Motor Type Shaded Pole
No. of Positions 1
Operating Conditions Plug the line cord into a properly grounded electrical outlet
Platform Style Single Microplate
Timer Range 0 to 99 min., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.