missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dionex™ Nano-Trap Column with Dionex™ nanoViper™ Fingertight Fittings
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
100 mm
Unit Size:
Pack of 2
Description
Prevent unwanted analytes from interfering with the separation of your analytes of interest with Thermo Scientific™ Nano-Trap Columns. These columns are conveniently connected to Thermo Scientific™ Dionex nanoViper Fingertight Fittings to make connections easy. The 30μm I.D. x 100mm Nano-Trap Columns include 0.0312 in. connection tubing and nanoViper fingertight fittings, which provide virtually zero-dead-volume connections.
About the Dionex nanoViper Fingertight UHPLC Fitting System
- Supports backpressures up to 100 MPa (1,000 bar/12,600 psi)
- Suitable for temperatures up to 80 °C
- Makes over-tightening impossible with easy-to-use fingertight design
- Eliminates the assembly of Thermo Scientific™ Dionex™ PEEK™ sleeve connections
- Works with virtually any valve, and any column, from any manufacturer
- Paves the way for the easy, tool-free nano LC setup of any application
Specifications
Specifications
| Column Format | Trap Column Tubing |
| Diameter (Metric) | 30 μm |
| For Use With | HPLC |
| Length (Metric) | 100 mm |
| Max. Pressure | 12600 psi (1000 bar) |
| Temperature | 80°C |
| Product Line | nanoLC |
| Column Type | Nano-Trap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction