missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ DipSlides

Product Code. 15712145
Change view
Click to view available options
Additive:
TTC/MEA
TTC/TTC
Unit Size:
Pack of 10
Product Code. Additive unitSize
15712145 TTC/MEA Pack of 10
15722145 TTC/TTC Pack of 10
2 options

Product Code. 15712145

Brand: Microspec™ O1

Only null left
Add to basket
Edge
Add to basket

For semi-quantitative microbiological testing.

  • Used by non-skilled field personnel
  • Comes with easy to interpret results chart
  • Hinged handle design
  • Ideal for water testing such as cooling tower monitoring

Especificaciones

ATCC® Yes
Cap Color White
Cap Type Plug
Color Clear
Content And Storage 2°C to 8°C
Additive TTC/MEA
Detects Bacteria, Yeasts and Moulds
Format Disposable
Manufacturing Origin United Kingdom
Product Type Dip Slide
Sterility Sterile
Target Organism Class Bacteria, Yeast, Molds
Test Type Microbial Identification
Includes 10 Dipslides and Isntructions
Incubation Conditions 30°C
Incubation Time 3 days
Manual/Automated Yes
Material Crystal Styrene, LDPE
No. per Pack 10 Slides
Specimen Type Water, Surfaces
Dimensions (L x W) 30 x 120 mm
Height (Metric) 120 mm
Diameter (English) Outside 1.18 in.
Diameter (Metric) Outside 30 mm
Weight (English) 0.811 oz.
Weight (Metric) 23 g
Species Bacteria, Yeast, Fungus
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.