missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ DipSlides

Product Code. 15722145
Change view
Click to view available options
Additive:
TTC/MEA
TTC/TTC
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Additive Unit Size
15722145 TTC/TTC Pack of 10
15712145 TTC/MEA Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15722145 Supplier Microspec™ Supplier No. O2
  • ONLINE EXCLUSIVE PRICE
    21.15 €
    18.97 € / Pack of 10
    Save 2.18 €
    10% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For semi-quantitative microbiological testing.

  • Used by non-skilled field personnel
  • Comes with easy to interpret results chart
  • Hinged handle design
  • Ideal for water testing such as cooling tower monitoring

Specifications

ATCC® Yes
Cap Color White
Cap Type Plug
Color Clear
Content And Storage 2°C to 8°C
Additive TTC/TTC
Detects Bacteria, Yeasts and Moulds
Format Disposable
Manufacturing Origin United Kingdom
Product Type Dip Slide
Sterility Sterile
Target Organism Class Bacteria, Yeast, Molds
Test Type Microbial Identification
Includes 10 Dipslides and Isntructions
Incubation Conditions 30°C
Incubation Time 3 days
Manual/Automated Yes
Material Crystal Styrene, LDPE
No. per Pack 10 Slides
Specimen Type Water, Surfaces
Dimensions (L x W) 30 x 120 mm
Height (Metric) 120 mm
Diameter (English) Outside 1.18 in.
Diameter (Metric) Outside 30 mm
Weight (English) 0.811 oz.
Weight (Metric) 23 g
Species Fungus
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.