missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Disruptor Beads, 0.1mm, 375g

Product Code. 11920517 Shop All Ohaus Products
Change view
Click to view available options
Diameter (Metric):
0.1 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11920517 0.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11920517 Supplier Scientific Industries SI™ Supplier No. 83041302
  • ONLINE EXCLUSIVE PRICE
    40.55 €
    33.45 € / Pack of 1
    Save 7.10 €
    17% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lead free soda lime glass spherical beads ideal for cell disruption applications.

  • Spherical lead free soda lime glass beads are available for use with the Disruptor Genie™ or TurboMix™ attachment (used with any Vortex-Genie™ 2 Mixer) for optimal disruption of cells.
  • Size for use with bacteria- 0.1mm diameter beads
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 375 g
Product Type Glass beads
Material Soda Lime Glass
Diameter (Metric) 0.1 mm
Color Gray
Description 0.1 mm Lead-free soda lime glass spherical beads ideal for cell disruption applications
For Use With (Equipment) Disruptor Genie, Digital Disruptor Genie, Bead Genie
Includes 375 g of 0.1mm lead free soda lime glass beads
Packaging Type Plastic bottle w/ cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.