missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Double Tier Platform Kit

Product Code. 15712559 Shop All Ohaus Products
Change view
Click to view available options
Dimensions (L x W):
32.4 x 25.4 cm
35.6 x 28 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15712559 35.6 x 28 cm Each
15792549 32.4 x 25.4 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15712559 Supplier OHAUS™ Supplier No. 30400139
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Double Tier Platform Kit designed to hold samples and laboratory glassware.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Double Tier Platform Kit
Material Stainless Steel
Depth (English) 14.00 in.
Depth (Metric) 35.60 cm
Dimensions (L x W) 35.6 x 28 cm
Length (English) 14.00 in.
Length (Metric) 35.60 cm
Width (Metric) 28.00 cm
Description Double Tier Platform Kit Rocker SHRK07AL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.