missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Double Tier Platform Kit

Product Code. p-7158978 Shop All Ohaus Products
Click to view available options
Dimensions (L x W):
32.4 x 25.4 cm
35.6 x 28 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15792549

Brand: OHAUS™ 30400137

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Double Tier Platform Kit designed to hold samples and laboratory glassware.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Double Tier Platform Kit
Material Stainless Steel
Depth (English) 12.75 in.
Depth (Metric) 32.40 cm
Dimensions (L x W) 32.4 x 25.4 cm
Length (English) 12.75 in.
Length (Metric) 32.40 cm
Width (English) 10.00 in.
Width (Metric) 25.40 cm
Description Double Tier Platform Kit Rocker SHRK04DG
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.