missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Dough Container

Product Code. 17988491
Change view
Click to view available options
Volume (Metric):
9 L
14 L
15 L
23 L
Color:
Blue
Gray
Green
Red
Translucent
White
Yellow
Dimensions (L x W x H):
600 x 400 x 55 mm
600 x 400 x 76 mm
600 x 400 x 90 mm
600 x 400 x 130 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Dimensions (L x W x H) unitSize
17988491 9 L White 600 x 400 x 55 mm Each
17958491 14 L Blue 600 x 400 x 76 mm Each
17928401 14 L Red 600 x 400 x 76 mm Each
17958401 14 L White 600 x 400 x 76 mm Each
17998391 14 L Yellow 600 x 400 x 76 mm Each
17938561 15 L Blue 600 x 400 x 90 mm Each
17928611 15 L Green 600 x 400 x 90 mm Each
17938811 15 L Gray 600 x 400 x 90 mm Each
17978611 15 L Red 600 x 400 x 90 mm Each
17938611 15 L Yellow 600 x 400 x 90 mm Each
17948401 15 L White 600 x 400 x 90 mm Each
17928561 15 L Translucent 600 x 400 x 90 mm Each
17958701 23 L White 600 x 400 x 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17988491 Supplier Gilac™ Supplier No. G179431
  • ONLINE EXCLUSIVE PRICE
    18.80 €
    13.23 € / Pack of 1
    Save 5.57 €
    29% Off
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Dough Container is ideal for dough, pastries, chocolate molds storage, with rounded corners and bottom for easy cleaning.

  • 600 x 400 dough container, ideal for dough, pastries, chocolate molds... storage.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Vertical sides without inner edge avoids marking the dough.
    • The entire surface of the container is usable.
    • Completely flat bottom means dough detaches easily, no loss, no food deposit left.
    • Optimised side reinforcements allows you to customise containers with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
  • Translucent container facilitates the control of the contents.
    • Allows you to monitor dough rising without lifting the container.

Specifications

Product Type Dough Container
Material Polyethylene
Color White
Dimensions (L x W x H) 600 x 400 x 55 mm
Volume (English) 2.4 gal.
Volume (Metric) 9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.