missing translation for 'onlineSavingsMsg'
Learn More

RETSCH DR 100 Model Vibratory Feeder

Product Code. 15129682 Shop All Retsch Products
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15129682

Brand: RETSCH 22.936.1001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Vibratory Feeder
Description Vibratory Feeder, 420 H x 260 W x 280mm D, DR 100 Model, 220/240V, 50Hz, 1-phase Power Connection, Digital 1 to 99 min./Continuous Operation Time Setting, Complete with Feeding Kit with 75/40mm Push-fit Feed Chute, 250mm L Chute, Hopper, Stand and Data Cable
Dimensions (L x W x H) 280 x 260 x 420 mm
Electrical Requirements 220/240 V, 50 Hz
For Use With (Application) Agriculture, biology, chemistry /Plastics, construction materials, engineering/electronics, environment/recycling, food,geology/metallurgy, glass /ceramics, medicine /pharmaceuticals
Height (Metric) 420 mm
Hertz 50 Hz
Length (Metric) 280 mm
Model DR 100
Phase 1-phase Power Connection
Voltage 220/240 V
Width (Metric) 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.